Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Bi-Directional SATA IDE Adapter Converter
By StarTech.com
Order Code:
ZT1089320S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/bi-directional-sata-ide-adapter-converter/p/ZT1089320S
Add to quotation
View all USB Cables
Description
Bi-Directional SATA IDE Adapter Converter
Specifications
Specifications for Bi-Directional SATA IDE Adapter Converter
Class
B
Length
61mm
Height
11mm
Operating Temperature
0°C to 70°C
Colour
Black
Weight
20kg
Width
50mm
Power Type
Bus-Powered
Material
Plastic
MFR Part No.
PATA2SATA3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome