Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
BX1200MI Uninterruptible Power Supply
By Apc
Order Code:
ZT4188183S
£163.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
163.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/bx1200mi-uninterruptible-power-supply/p/ZT4188183S
Add to quotation
View all USB Cables
Description
Apc BX1200MI Uninterruptible Power Supply BX1200MI
Specifications
Technical Information
Specifications for BX1200MI Uninterruptible Power Supply
Cable Length
1.5m
Weight
7.6kg
RoHS Compliant
Yes
Input Connections
IEC 60320 C14
Type
UPS Power Supplies
Output Power Capacity
230V
Colour
Black
Dimensions (W x D x H)
140x390x190mm
Battery Type
Lead Acid
Input Frequency
50/60 +/- 5Hz
Output Connections
(6) IEC C13
Nominal Input Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome