Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
C2g Universal Power Cord - Power Cable - Iec 60320 C13 To Nema 5-15 (M) - 5 M - Molded
By C2G
Order Code:
ZT1526629S
£12.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.29
0%
5 - 9
£11.68
5%
10 +
£11.06
10%
1
Add to basket
Get it in
5-6
working days
Available
GBP
12.29
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/c2g-universal-power-cord-power-cable-iec-60320-c13-to-nema-5-15-m-5-m-molded/p/ZT1526629S
Add to quotation
View all USB Cables
Description
C2g Universal Power Cord - Power Cable - Iec 60320 C13 To Nema 5-15 (M) - 5 M - Molded
Tags:
#BulkDiscount
Specifications
Specifications for C2g Universal Power Cord - Power Cable - Iec 60320 C13 To Nema 5-15 (M) - 5 M - Molded
Weight
468g
Cable Length
5 M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome