Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
C2g Usb To Serial Db25 Adapter Cable - Serial Adapter - Usb - Rs-232
By C2G
Order Code:
ZT1526229S
£25.99
Inc VAT (20%)
£26.99
3.5% off
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 +
£23.91
8%
1
Add to basket
Get it in
14-18
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/c2g-usb-to-serial-db25-adapter-cable-serial-adapter-usb-rs-232/p/ZT1526229S
Add to quotation
View all USB Cables
Description
C2g Usb To Serial Db25 Adapter Cable - Serial Adapter - Usb - Rs-232
Tags:
#BulkDiscount
Specifications
Specifications for C2g Usb To Serial Db25 Adapter Cable - Serial Adapter - Usb - Rs-232
Weight
160g
Cable Length
1.8m