Cable Cutters Max. 10 mm Length 160 mm

Order Code: ZT4130323S

£65.99 Inc VAT (20%)


Description

Cable cutters, max. Ø 10 mm, length 160 mm. Supplied = assembled. Shape = straight. Handle = dip insulated handle. Product type = scissors. Precision ground cutting edges. Smooth cut. For braided conductors up to 60 mm². With before and after cut. For bruise free cutting of single and multi strand copper and aluminium cables. Not suitable for steel wire and hard drawn copper wires. Less force required. With PVC dipped handle. Special tool steel.

See full description
Specifications for Cable Cutters Max. 10 mm Length 160 mm
  • Shape
    Straight
  • Material
    Special Tool Steel
  • Length
    160mm
  • Product Type
    Scissors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome