Cable Duct, Large, Angled Piece 45°, LxW 600 X 500/200mm, Left

Order Code: ZT2734731S

£139.99 Inc VAT (20%)


Description

Cable duct, large, angled piece 45°, LxW 600 x 500/200 mm, left. Supplied = assembled. Length = 500 mm. Width = 600 mm. Height = 75 mm. Colour = black, yellow. Material = hard rubber. Weight = 10.5 kg. Finish = ribbed. Function = can be driven on. For speed limit = 5 km/h. Model = left side. Product type = cable ducts. With three channels. Very stable due to special hard rubber compound and non-slip surface. Highly effective warning due to yellow cover made of high quality plastic. All elements with tongue and groove system for expansion as required. Speed limit 5 km/h. Suitable for occasional heavy vehicle traffic. Enables easy crossing and protects cables, hoses or pipes. Integrated cable channels, LxW 68 x 50 mm (outside) and 55 x 50 mm (inside) 45° angled element for corners and curves.

See full description
Specifications for Cable Duct, Large, Angled Piece 45°, LxW 600 X 500/200mm, Left
  • Material
    Hard Rubber
  • Product Type
    Cable Ducts
  • Colour
    Black
    Yellow
  • Supplied
    Assembled
  • Length
    500mm
  • For Speed Limit
    5 Km/H
  • Model
    Left Side
  • Height
    75mm
  • Function
    Can Be Driven On
  • Weight
    10.5kg
  • Finish
    Ribbed
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome