Cable Duct, Large, Crossing Element, Black/Yellow

Order Code: ZT2696010S

£299.99 Inc VAT (20%)


Description

Cable duct, large, crossing element, black/yellow. Supplied = partially assembled. Length = 597 mm. Width = 600 mm. Height = 75 mm. Colour = black, yellow. Material = hard rubber. Weight = 16 kg. Finish = ribbed. Function = can be driven on. Number of cable ducts = 3 pcs. For speed limit = 5 km/h. Product type = cable ducts. With three channels. Very stable due to special hard rubber compound and non-slip surface. Highly effective warning due to yellow cover made of high quality plastic. All elements with tongue and groove system for expansion as required. Speed limit 5 km/h. Suitable for occasional heavy vehicle traffic. Enables easy crossing and protects cables, hoses or pipes. Integrated cable channels, LxW 68 x 50 mm (outside) and 55 x 50 mm (inside) Diameter of cable ducts: 2 x 65 mm and 1 x 55 mm

See full description
Specifications for Cable Duct, Large, Crossing Element, Black/Yellow
  • Product Type
    Cable Ducts
  • Material
    Hard Rubber
  • Colour
    Yellow
    Black
  • Supplied
    Partially Assembled
  • Number of Cable Ducts
    3
  • Length
    597mm
  • Finish
    Ribbed
  • Weight
    16kg
  • Height
    75mm
  • For Speed Limit
    5 Km/H
  • Width
    600mm
  • Function
    Can Be Driven On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome