Cable Duct, Large, Standard Element, Black/Yellow

Order Code: ZT2734714S

£249.99 Inc VAT (20%)
£259.993.5% off


Description

Cable duct, large, standard element, black/yellow. Supplied = assembled. Length = 960 mm. Width = 600 mm. Height = 75 mm. Colour = black, yellow. Material = hard rubber. Weight = 25 kg. Finish = ribbed. Function = can be driven on. For speed limit = 5 km/h. Model = standard element. Product type = cable ducts. With three channels. Very stable due to special hard rubber compound and non-slip surface. Highly effective warning due to yellow cover made of high quality plastic. All elements with tongue and groove system for expansion as required. Speed limit 5 km/h. Suitable for occasional heavy vehicle traffic. Enables easy crossing and protects cables, hoses or pipes. Integrated cable channels, LxW 68 x 50 mm (outside) and 55 x 50 mm (inside)

See full description
Specifications for Cable Duct, Large, Standard Element, Black/Yellow
  • Product Type
    Cable Ducts
  • Material
    Hard Rubber
  • Colour
    Black
    Yellow
  • Supplied
    Assembled
  • Weight
    25kg
  • Height
    75mm
  • Function
    Can Be Driven On
  • For Speed Limit
    5 Km/H
  • Model
    Standard Element
  • Finish
    Ribbed
  • Length
    960mm
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome