0
1
2
3
4
5

Cable Zip Black (2m Long, 20mm Wide and Re-Usable) 9943902

Order Code: ZT1544382S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 +£5.916%


Description

Trailing wires around your home or office can cause a tripping hazard leading to injury. The Fellowes Cable Zip is ideal for tidying up unsightly loose cabling as well as organising them by type for straightforward operations. Uses a simple applicator tool to slide along the cable bundle with a zipper like action, making it quick and simple for any user to organise cables. The Cable Zip allows easy access to the cable along its entire length in case of repairs and is fully re-useable should you need to re-distribute cabling.
2m long
20mm wide
Prevent tripping hazards
Re-useable
Simple applicator
Easy access

See full description
Specifications for Cable Zip Black (2m Long, 20mm Wide and Re-Usable) 9943902
  • Weight
    0.17kg
  • MFR Part No.
    BB99439
  • Type
    Cable Sleeve
  • Colour
    Black
  • Product Type
    Cable Zip
  • Length
    2m
  • Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome