Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Cables 2MTR USB 2.0 A Female - A Male
By Cables Direct
Order Code:
ZT1107760S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
4.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/cables-2mtr-usb-2-0-a-female-a-male/p/ZT1107760S
Add to quotation
View all USB Cables
Description
2MTR USB 2.0 A Female - A Male
Tags:
#BulkDiscount
Specifications
Specifications for Cables 2MTR USB 2.0 A Female - A Male
Cable Length
2 M
Length
2m