Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Cables 3.5MM Coiled Aux Cable 1.8M in Black
By Belkin
Order Code:
ZT1111070S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£18.99
5%
10 - 19
£17.99
10%
20 +
£16.99
15%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/cables-3-5mm-coiled-aux-cable-1-8m-in-black/p/ZT1111070S
Add to quotation
View all USB Cables
Description
3.5MM Coiled Aux Cable 1.8M in Black
Tags:
#BulkDiscount
Specifications
Specifications for Cables 3.5MM Coiled Aux Cable 1.8M in Black
Cable Length
1.8m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome