Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Cables 3.5MM M - M Black Nickel Cable
By Cables Direct
Order Code:
ZT1100328S
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 - 19
£4.31
4%
20 - 49
£4.13
8%
50 - 99
£3.95
12%
100 +
£3.77
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
4.49
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/cables-3-5mm-m-m-black-nickel-cable/p/ZT1100328S
Add to quotation
View all USB Cables
Description
3M 3.5MM M - M Black Nickel Cable
Tags:
#BulkDiscount
Specifications
Specifications for Cables 3.5MM M - M Black Nickel Cable
Length
3m
Colour
Black Nickel