Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Cables 5MTR USB 2.0 A Male - A Male
By Cables Direct
Order Code:
ZT1107626S
£5.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.69
0%
5 - 9
£5.46
4%
10 - 19
£5.23
8%
20 - 49
£5.01
12%
50 +
£4.78
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
5.69
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/cables-5mtr-usb-2-0-a-male-a-male/p/ZT1107626S
Add to quotation
View all USB Cables
Description
5MTR USB 2.0 A Male - A Male
Tags:
#BulkDiscount
Specifications
Specifications for Cables 5MTR USB 2.0 A Male - A Male
Cable Length
5 M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome