Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Cables 5MTR USB 2.0 A Male to B Male
By Cables Direct
Order Code:
ZT1107779S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/cables-5mtr-usb-2-0-a-male-to-b-male/p/ZT1107779S
Add to quotation
View all USB Cables
Description
5MTR USB 2.0 A Male to B Male
Tags:
#BulkDiscount
Specifications
Specifications for Cables 5MTR USB 2.0 A Male to B Male
Cable Length
5 M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome