Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Cables Braided A-micro USB 1M Black
By Belkin
Order Code:
ZT1111732S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/cables-braided-a-micro-usb-1m-black/p/ZT1111732S
Add to quotation
View all USB Cables
Description
Belkin Braided A-micro USB 1M Black
Tags:
#BulkDiscount
Specifications
Specifications for Cables Braided A-micro USB 1M Black
Cable Length
1 M
Type
External Computer Cables
Connector Style
Straight
Cable Type
Braided
Colour
Black
Form
USB Cable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome