Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Cat6 Patch Cable - Shielded (SFTP) - 5 m, Black
By StarTech.com
Order Code:
ZT1088857S
£14.49
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
14.49
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/cat6-patch-cable-shielded-sftp-5-m-black/p/ZT1088857S
Add to quotation
View all USB Cables
Description
Cat6 Patch Cable - Shielded (SFTP) - 5m, Black
Specifications
Specifications for Cat6 Patch Cable - Shielded (SFTP) - 5 m, Black
Colour
Black
Weight
212kg
Length
5000mm
Power Type
Pass Thru-Safe Volt
Operating Temperature
0°C to 50°C
MFR Part No.
N6SPAT5MBK
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome