Cavoline Clip Grey - Pack of 7

Cavoline Clip Grey - Pack of 7

Order Code: ZT4781230SCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 - 19£12.5910%
20 +£11.8915%


Description

Effortlessly declutter your space and tame your cables with CAVOLINE our award winning cable management range. These versatile clips are made of flexible rubberised plastic and are perfect for tidying loose or trailing cables.Cavoline clips can prolong the life of your cables keeping them untangled, preventing snags, kinks and tripping hazards. Ideal for phone and USB charging cables.Transform your space into a clutter-free havenIncludes:2X 1 Cable clips2X 2 Cable clips2X 3 Cable clips1X 4 Cable clipSpecifications:Compatibility: Cables up to 5 mm in diameterColour: Light greyQuantity: 7 PiecesDesigned in Germany and built to last

See full description
Specifications for Cavoline Clip Grey - Pack of 7
  • Type
    Cable Tidy
  • Form
    Cable Tie
  • Material
    Soft Plastic
  • Colour
    Grey
  • Fixing Method
    Self Adhesive
  • Weight
    35g