Cavoline Grip Tie 20 - Black

Order Code: ZT4781290S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

1 metre roll of self-gripping cable management tape which is ideal for quickly bundling and tidying of cables. The roll can be easily cut to the required size to give you multiple uses. The roll can be reused time and time again.

Specifications for Cavoline Grip Tie 20 - Black
  • Form
    Cable Bundler
  • Fixing Method
    Hook and Loop
  • Colour
    Black
  • Type
    Cable Tidy
  • Material
    Plastic, Polyamide
  • Weight
    17g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome