Cavoline Grip Tie 30 - Black

Order Code: ZT4781325S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

1 metre roll of self-gripping cable management tape which is ideal for quickly bundling and tidying of cables. The roll can be easily cut to the required size to give you multiple uses. The roll can be reused time and time again.

Specifications for Cavoline Grip Tie 30 - Black
  • Type
    Cable Tidy
  • Colour
    Black
  • Fixing Method
    Hook and Loop
  • Form
    Cable Bundler
  • Weight
    26.4g
  • Material
    Plastic, Polyamide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome