Complete Reversible Micro USB to USB Cable, 1M for Fast Charging and Synchronisation with Reversible Micro USB Port White

Order Code: ZT1061360S

£10.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.190%
5 - 9£9.784%
10 - 19£9.378%
20 +£8.9712%


Description

High speed charge and sync cable. For fast and safe connection of your Micro USB device to any USB port. Make your device complete!

Specifications for Complete Reversible Micro USB to USB Cable, 1M for Fast Charging and Synchronisation with Reversible Micro USB Port White
  • MFR Part No.
    62160001
  • Weight
    0.018kg
  • Width
    25.0mm
  • Height
    160.0mm
  • Colour
    White
  • Cable Length
    1 M
  • Depth
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome