Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Corporate Security Lock Key Cable 1.8m
By Mobilis
Order Code:
ZT3524895S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/corporate-security-lock-key-cable-1-8m/p/ZT3524895S
Add to quotation
View all USB Cables
Description
Mobilis Corporate Security Lock Key 1.8m Cable White
Specifications
Technical Information
Specifications for Corporate Security Lock Key Cable 1.8m
Cable Thickness
4mm
Colour
White
Type
Cables & Locks
Cable Length
1.8m
Form
Notebook Locks
Lock Type
Key