Dalyx 3in1 USB-C Adapter

Order Code: ZT3528485S

£49.99 Inc VAT (20%)


Description

Trust Dalyx 3in1 USB C Adaptor

Specifications for Dalyx 3in1 USB-C Adapter
  • Type
    USB Hubs
  • Colour
    Silver
  • Cable Length
    100mm
  • Number of Ports
    3
  • Weight
    38g
  • Power Source
    USB-Powered
  • For Use With
    USB-C Devices
  • Maximum Data Transfer Rate
    5 Gbps
  • USB Speed
    USB-C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome