DB9 RS232 Serial Null Modem Adapter MF

DB9 RS232 Serial Null Modem Adapter MF

Order Code: ZT1539967SCopy

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Startech DB9 RS232 Serial Null Modem Adapter MF This Null Modem Cable Adapter features one DB9 male and one DB9 female connector - a cost-saving way to convert a straight through cable into a null modem cable. The DB9F Null modem adapter is backed by lifetime warranty and free lifetime technical support.

Specifications for DB9 RS232 Serial Null Modem Adapter MF
  • Weight
    33g
  • Type
    AV Cables
  • Colour
    White
  • MFR Part No.
    8STNM9MF
  • Connection Type
    DB-9 (Male) to DB-9 (Female)
  • Warranty
    Lifetime Warranty
  • Form
    Adapter
  • Dimensions
    33.6x50.5x15mm