Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Display Port to Vga/Dvi/hdmi J153793
By V7
Order Code:
ZT1480106S
£21.99
each
Inc VAT (20%)
£241.89 minimum order value
Quantity
Price
Discount
1 - 19
£21.99
0%
20 +
£20.89
5%
11
Add to basket
Minimum order quantity: 11.
Get it by
Fri, 3rd Jan
In Stock
GBP
241.89
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/display-port-to-vga-dvi-hdmi-j153793/p/ZT1480106S
Add to quotation
View all USB Cables
Description
Displayport To Vga / Dvi / Hdmi Adapter 10cm Black M/F
Tags:
#BulkDiscount
Specifications
Specifications for Display Port to Vga/Dvi/hdmi J153793
Weight
60g
Cable Length
0.1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome