Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Displayport Splitter 2 Port-
By Manhattan
Order Code:
ZT1558495S
£109.99
each
Inc VAT (20%)
£329.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it by
Tue, 14th Jan
In Stock
GBP
329.97
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/displayport-splitter-2-port/p/ZT1558495S
Add to quotation
View all USB Cables
Description
Displayport Splitter 2 Port- With Mst 4k/30hz Usb-A Powered
Specifications
Specifications for Displayport Splitter 2 Port-
Depth
255mm
Height
11mm
Width
50mm
Weight
50g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome