Dual USBC to GbE Adapter with USBA Port

Order Code: ZT1536126S

£99.99 Inc VAT (20%)


Description

Startech Dual USBC to GbE Adapter with USBA Port Now, you can add wired network access through the USB-C� or Thunderbolt� 3 port on your laptop or desktop computer, and connect to your USB 3. 0 (Type A) devices with ease. This Gigabit Ethernet network adapter gives you access to two reliable GbE ports, and without having to install drivers. It's a great companion for your MacBook, Chromebook Pixel�, Dell� XPS� 12, Dell Latitude� 12 7000 Series 2-in-1 or another device that has a USB Type-C� port. Powerful Gigabit network connectionsThe network adapter leverages the 5Gbps speed of USB 3. 0 (also known as USB 3. 1 Gen 1) to deliver the full bandwidth of your Gigabit network connection, without bottlenecks. This saves you time by making it easier to access very large files over your network at Gigabit speed. For added versatility, the network adapter supports a range of convenient features, such as Wake-On-LAN, VLAN Tagging, Crossover Detection and Auto-Correction (Auto MDIX), Checksum Offload (IPv4, IPv6, TCP, UDP), and Large Send Offload. Add connectivity to your USB devicesSome computers with USB Type-C only offer one USB-C port for external connectivity, which will not connect with your existing USB Type-A devices. This Gigabit adapter features an integrated USB 3. 0 Type-A port, so while the adapter is connected to your computer to provide network access, you can also connect to USB peripherals that need a USB Type-A connector. The network adapter is also backward compatible with USB 2. 0 systems. Native driver support makes installation easyGet up and running quickly. The network adapter provides native driver support to ensure a quick setup. Simply plug the adapter into the USB Type-C port on your laptop and connect to your network. The network adapter chipset offers native driver support in Chrome OS� and Windows� 8. 1, and supports Mac OSX (10. 10) with driver installation. Trouble-free connections through USB-Type-CThe USB Type-C connector is smaller and easier to use than previous USB connectors. It�s a reversible plug, so you can connect to your devices with either side facing up. You can insert the cable the right way every time, without frustration or the risk of port damage. The US1GC301AU2R is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome