Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Duct Flexible 125mm x 15M PVC
By Manrose
Order Code:
ZT5109448S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/duct-flexible-125mm-x-15m-pvc/p/ZT5109448S
Add to quotation
View all USB Cables
Description
Manrose DUCT FLEXIBLE 125MMX15M PVC Ducting 10515
Specifications
Specifications for Duct Flexible 125mm x 15M PVC
Material
Plastic
Length
15000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome