Earthing Cable, With Socket Connector, Length 4.5 M

Order Code: ZT2725447S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.994%


Description

Earthing cable, with socket connector, length 4.5 m. Supplied = assembled. Colour = black. Length = 4500 mm. Product type = accessories for conductive mats. Earthing cable with socket connector, length 4.5 m.

Specifications for Earthing Cable, With Socket Connector, Length 4.5 M
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Accessories for Conductive Mats
  • Length
    4500mm