Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Easy PDU Basic 1U 16A 230V 8 Ac Outlets
By Apc
Order Code:
ZT3525847S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/easy-pdu-basic-1u-16a-230v-8-ac-outlets/p/ZT3525847S
Add to quotation
View all USB Cables
Description
APC Easy PDU Basic 1U 16A 230V 8 AC Outlets
Specifications
Specifications for Easy PDU Basic 1U 16A 230V 8 Ac Outlets
Output Connections
(8) IEC 60320 C13
Colour
Black
Type
UPS Power Supplies
RoHS Compliant
Yes
Nominal Input Voltage
200, 208, 230V
Dimensions (W x D x H)
482x44.4x44.4mm
Output Power Capacity
230V
Rack Height
1U
Input Connections
IEC 60320 C20
Weight
580g
Cable Length
2.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome