Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Essential Surgearrest 5 Outlets 270B431
By Apc
Order Code:
ZT1650273S
£59.99
each
Inc VAT (20%)
£239.96 minimum order value
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
4
Add to basket
Minimum order quantity: 4.
Get it by
Mon, 13th Jan
In Stock
GBP
239.96
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/essential-surgearrest-5-outlets-270b431/p/ZT1650273S
Add to quotation
View all USB Cables
Description
Essential Surgearrest 5 Outlets 5V 2.4A 2 Usb Charger 230V
Tags:
#BulkDiscount
Specifications
Specifications for Essential Surgearrest 5 Outlets 270B431
Width
385mm
Height
56mm
Weight
720g
Depth
73mm
Cable Length
1.83m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome