Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Ext 9.5MM Base Dvd-W Black
By Lg
Order Code:
ZT1745958S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/ext-9-5mm-base-dvd-w-black/p/ZT1745958S
Add to quotation
View all USB Cables
Description
LG Ext 9.5mm Base DVD-W Black
Specifications
Specifications for Ext 9.5MM Base Dvd-W Black
Diameter
9.5mm
Cable Length
9.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome