Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
GN1200CC QD 2m Connection Cable
By Jabra
Order Code:
ZT1710871S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
7-8
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/gn1200cc-qd-2m-connection-cable/p/ZT1710871S
Add to quotation
View all USB Cables
Description
JABRA GN1200CC QD 2m Connection Cable 88011-99
Specifications
Specifications for GN1200CC QD 2m Connection Cable
Height
20000mm
Cable Length
0.7m
Length
2m
Product Type
Connection Cable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome