Go USB-C Laptop Power Bank (20000 mAh)

Order Code: ZT1693788S

£179.99 Inc VAT (20%)
£219.9918% off


Description

Lenovo Go, Black, Grey, Universal, CB, CE, cTUVus, UN38.3, CEC, Lithium Polymer (LiPo), 20000 mAh, USB

Specifications for Go USB-C Laptop Power Bank (20000 mAh)
  • Weight
    390g
  • Height
    23mm
  • Depth
    72mm
  • Input Voltage
    20V
  • Width
    170mm