Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Go USB-C Laptop Power Bank
By Lenovo
Order Code:
ZT3525315S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/go-usb-c-laptop-power-bank/p/ZT3525315S
Add to quotation
View all USB Cables
Description
Lenovo Go USB-C Laptop Power Bank
Specifications
Specifications for Go USB-C Laptop Power Bank
Battery Type
Lithium-ion
Capacity
20000mAh
Colour
Black
Dimensions (W x D x H)
170x72x23mm
Weight
390g
For Use With
USB-enabled Devices
Product Type
Rechargeable Battery Packs
Output Connections
1x USB-C, 1x USB-A Output
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome