Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Hdmi Coupler 4K/60Hz Straight-
By Manhattan
Order Code:
ZT1559205S
£14.99
each
Inc VAT (20%)
£704.53 minimum order value
Add to basket
Minimum order quantity: 47.
Get it by
Tue, 14th Jan
In Stock
GBP
704.53
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/hdmi-coupler-4k-60hz-straight/p/ZT1559205S
Add to quotation
View all USB Cables
Description
Hdmi Coupler 4k/60hz Straight- Female/Female Black Polybag
Specifications
Specifications for Hdmi Coupler 4K/60Hz Straight-
Depth
28.5mm
Width
11.2mm
Data Transfer Rate
10.2 Gbit/s
Weight
10g
Height
22mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome