HDMI to VGA Active Adapter 26-0703

Order Code: ZT1546205S

£18.99 Inc VAT (20%)


Description

The HDMI to VGA Active adapter connects the HDMI source to a display device that features a VGA socket. This durable adapter plugs into the HDMI source creating a VGA socket, allowing connection to a VGA display via a VGA cable without compromising the quality of the visual and audio experience. Featuring hot plug detection so there is no need to restart the computer and a USB Micro socket if additional power supply is required.
HDMI to VGA Active adapter (Male to Female)
Full HD display 1920 x 1080px resolution
3.5mm socket for audio devices with 3.5mm stereo jack cable included
Gold plated connectors
Cable length: Adapter 245mm/Cable 1m
Colour: Black

See full description
Specifications for HDMI to VGA Active Adapter 26-0703
  • Weight
    0.06kg
  • MFR Part No.
    GR02419
  • Cable Length
    0.245m
  • Connection Type
    HDMI to VGA
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome