0
1
2
3
4

HDMI to VGA Video Adapter Converter with Audio for Desktop PC / Laptop / Ultrabook - 1920x1080

Order Code: ZT1091072S

£39.99 Inc VAT (20%)


Description

HDMI to VGA Adapter w/ Audio - HDMI Converter Male to VGA Female

Specifications for HDMI to VGA Video Adapter Converter with Audio for Desktop PC / Laptop / Ultrabook - 1920x1080
  • Length
    250mm
  • Weight
    36kg
  • Power Type
    Bus-Powered
  • Class
    B
  • Operating Temperature
    0°C to 60°C
  • Height
    15mm
  • Width
    45mm
  • Material
    Plastic
  • Colour
    Black
  • MFR Part No.
    HD2VGAA2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome