Hose And Cable Duct, For Cable Øup To 70mm, LxWxH 850 X 300 X 85mm

Order Code: ZT2742613S

£199.99 Inc VAT (20%)


Description

Hose and cable duct, for cable up to 70 mm, LxWxH 850 x 300 x 85 mm. Supplied = assembled. Length = 850 mm. Width = 300 mm. Height = 85 mm. Colour = black, yellow. Material = hard rubber. Weight = 12 kg. Number of cable ducts = 2 pcs. Cable duct diameter = 70 mm. Product type = cable ducts. With highly reflective film border. No securing to the ground required. Both sides may be used. Made of robust, weather resistant, black rubber. Max. load up to 20 tonnes.

See full description
Specifications for Hose And Cable Duct, For Cable Øup To 70mm, LxWxH 850 X 300 X 85mm
  • Material
    Hard Rubber
  • Colour
    Black, Yellow
  • Product Type
    Cable Ducts
  • Supplied
    Assembled
  • Number of Cable Ducts
    2
  • Weight
    12kg
  • Length
    850mm
  • Cable Duct Diameter
    70mm
  • Width
    300mm
  • Height
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome