Hub Powerexpand 8-IN-1 USB-C Media Hub

Order Code: ZT1113089S

£149.99 Inc VAT (20%)


Description

Powerexpand 8-IN-1 USB-C Media Hub

Specifications for Hub Powerexpand 8-IN-1 USB-C Media Hub
  • Weight
    92g
  • Data Transfer Rate
    5000 Mbit/s
  • Height
    17.5mm
  • Width
    118.1mm
  • Depth
    51.1mm
  • Type
    USB Hubs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome