Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
I-tec Dp to HDMI Adapter 4K CA08030
By I
Order Code:
ZT1492592S
£23.99
each
Inc VAT (20%)
£263.89 minimum order value
Quantity
Price
Discount
1 - 19
£23.99
0%
20 +
£23.03
4%
11
Add to basket
Minimum order quantity: 11.
Get it by
Tue, 14th Jan
In Stock
GBP
263.89
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/i-tec-dp-to-hdmi-adapter-4k-ca08030/p/ZT1492592S
Add to quotation
View all USB Cables
Description
I-Tec Dp To Hdmi Adapter 4k I-Tec Dp/Hdmi Adapter 4k/60 Hz
Tags:
#BulkDiscount
Specifications
Specifications for I-tec Dp to HDMI Adapter 4K CA08030
Width
50mm
Weight
15g
Height
10mm
Depth
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome