Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
I-tec USB-C 2.5GBPS Lan Adapter CA86690
By I
Order Code:
ZT1501278S
£41.99
each
Inc VAT (20%)
£209.95 minimum order value
Quantity
Price
Discount
1 - 4
£41.99
0%
5 +
£39.89
5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Fri, 17th Jan
In Stock
GBP
209.95
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/i-tec-usb-c-2-5gbps-lan-adapter-ca86690/p/ZT1501278S
Add to quotation
View all USB Cables
Description
I-Tec Usb-C 2.5gbps Lan Adapter I-Tec Usb-C Metal Ethernet
Tags:
#BulkDiscount
Specifications
Specifications for I-tec USB-C 2.5GBPS Lan Adapter CA86690
Width
61mm
Height
17mm
Weight
35g
Depth
23mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome