Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
I-Tec Usb-C Dp Adapter 4K/60Hz 3G60186
By I
Order Code:
ZT1661129S
£21.99
each
Inc VAT (20%)
£263.88 minimum order value
Quantity
Price
Discount
1 - 19
£21.99
0%
20 +
£21.11
4%
12
Add to basket
Minimum order quantity: 12.
Get it by
Tue, 14th Jan
In Stock
GBP
263.88
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/i-tec-usb-c-dp-adapter-4k-60hz-3g60186/p/ZT1661129S
Add to quotation
View all USB Cables
Description
I-Tec Usb-C Dp Adapter 4K/60Hz I-Tec Usb-C Dp Adapter 4K/60Hz
Tags:
#BulkDiscount
Specifications
Specifications for I-Tec Usb-C Dp Adapter 4K/60Hz 3G60186
Depth
25mm
Width
51mm
Height
15mm
Weight
21g
Cable Length
0.15m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome