Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
I-Tec Usb-C Ext. Cable (30 Cm) 3G60157
By I
Order Code:
ZT1661048S
£18.99
each
Inc VAT (20%)
£303.84 minimum order value
Quantity
Price
Discount
1 - 19
£18.99
0%
20 +
£18.23
4%
16
Add to basket
Minimum order quantity: 16.
Get it by
Fri, 17th Jan
In Stock
GBP
303.84
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/i-tec-usb-c-ext-cable-30-cm-3g60157/p/ZT1661048S
Add to quotation
View all USB Cables
Description
I-Tec Usb-C Ext. Cable (30 Cm) I-Tec Usb-C Ext. Cable (30 Cm)
Tags:
#BulkDiscount
Specifications
Specifications for I-Tec Usb-C Ext. Cable (30 Cm) 3G60157
Cable Length
0.3m
Depth
13mm
Width
20mm
Height
300mm
Weight
21g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome