Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
I-tec USB-C Hub 2+2X Usb-c/A CA86689
By I
Order Code:
ZT1501380S
£26.99
each
Inc VAT (20%)
£242.91 minimum order value
Quantity
Price
Discount
1 - 9
£26.99
0%
10 +
£25.91
4%
9
Add to basket
Minimum order quantity: 9.
Get it by
Tue, 14th Jan
In Stock
GBP
242.91
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/i-tec-usb-c-hub-2%2B2x-usb-c-a-ca86689/p/ZT1501380S
Add to quotation
View all USB Cables
Description
I-Tec Usb-C Hub 2+2x Usb-C/A Usb-C Metal Hub 2xusb-C 2xusb-A
Tags:
#BulkDiscount
Specifications
Specifications for I-tec USB-C Hub 2+2X Usb-c/A CA86689
Height
11mm
Depth
30mm
Width
110mm
Weight
42g
Data Transfer Rate
5000 Mbit/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome