Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
I-Tec Usb-C Metal Display Port 3G60146
By I
Order Code:
ZT1660920S
£25.99
each
Inc VAT (20%)
£259.90 minimum order value
Quantity
Price
Discount
1 - 9
£25.99
0%
10 +
£24.95
4%
10
Add to basket
Minimum order quantity: 10.
Get it by
Tue, 14th Jan
In Stock
GBP
259.90
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/i-tec-usb-c-metal-display-port-3g60146/p/ZT1660920S
Add to quotation
View all USB Cables
Description
I-Tec Usb-C Metal Display Port Adapter 60Hz
Tags:
#BulkDiscount
Specifications
Specifications for I-Tec Usb-C Metal Display Port 3G60146
Depth
30mm
Height
15mm
Cable Length
0.15m
Width
45mm
Weight
27g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome