Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
I-tec USB-C to USB-A Adapter CA86697
By I
Order Code:
ZT1501332S
£14.99
each
Inc VAT (20%)
£479.68 minimum order value
£16.99
11.5% off
Add to basket
Minimum order quantity: 32.
Get it by
Thu, 6th Mar
In Stock
GBP
479.68
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/i-tec-usb-c-to-usb-a-adapter-ca86697/p/ZT1501332S
Add to quotation
View all USB Cables
Description
I-Tec Usb-C To Usb-A Adapter Usb-C (Fem) To Usb-A (Male)
Tags:
#ReducedPrice
Specifications
Specifications for I-tec USB-C to USB-A Adapter CA86697
Depth
17mm
Data Transfer Rate
10 Gbit/s
Height
10mm
Weight
8g
Width
38mm