Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
I-Tec Usb C Travel Adapter W Pd 3G60100
By I
Order Code:
ZT1667286S
£44.99
each
Inc VAT (20%)
£224.95 minimum order value
£49.99
10% off
5
Add to basket
Minimum order quantity: 5.
Get it by
Thu, 6th Mar
In Stock
GBP
224.95
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/i-tec-usb-c-travel-adapter-w-pd-3g60100/p/ZT1667286S
Add to quotation
View all USB Cables
Description
I-Tec Usb C Travel Adapter W Pd 4K Hdmi/ Usb 3.0/ Usb-C Pd/Data
Tags:
#ReducedPrice
Specifications
Specifications for I-Tec Usb C Travel Adapter W Pd 3G60100
Weight
60g
Cable Length
0.13m
Height
14mm
Width
90mm
Depth
58mm
Data Transfer Rate
5000 Mbit/s