Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
KVM Console to USB 2.0 Portable Laptop Crash Cart Adapter
By StarTech.com
Order Code:
ZT1089792S
£799.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
799.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/kvm-console-to-usb-2-0-portable-laptop-crash-cart-adapter/p/ZT1089792S
Add to quotation
View all USB Cables
Description
KVM Console to USB 2.0 Portable Laptop Crash Cart Adapter
Specifications
Specifications for KVM Console to USB 2.0 Portable Laptop Crash Cart Adapter
Colour
Black
Material
Plastic
Width
74mm
Operating Temperature
0°C to 40°C
Height
15mm
Weight
170kg
Class
A
Power Source
USB-Powered
Power Type
Bus-Powered
MFR Part No.
NOTECONS01
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome