M12 Connecting Socket, S-coded, Cable Opening 6 - 8mm, For 100/120/220 - 240 V Lamps

Order Code: ZT2724006S

£99.99 Inc VAT (20%)


Description

M12 connecting socket, S-coded, cable opening 6 - 8 mm, for 100/120/220 - 240 V lamps. Supplied = assembled. Mains voltage = 100/120/220 - 240 V, 50 - 60 Hz. Colour = black. Product type = accessories for lamps. Number of pins/cross section 4/1.5 mm².

Specifications for M12 Connecting Socket, S-coded, Cable Opening 6 - 8mm, For 100/120/220 - 240 V Lamps
  • Product Type
    Accessories for Lamps
  • Colour
    Black
  • Mains Voltage
    100 / 120 / 220 - 240 V, 50 - 60 Hz
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome