Magic 2 WiFi Next Add-On Adapter 2x LAN Pass Thru Multi User MIMO Technology Plug and Play

Order Code: ZT1532680S

£159.99 Inc VAT (20%)


Description

Devolo Magic 2 WiFi Next Add-On Adapter 2x LAN Pass Thru Multi User MIMO Technology Plug and Play The devolo 8612 Magic 2 WiFi 5 Powerline 2400 Adapter ensures incredible peak speeds of up to 1267 Mbps and pure, digital freedom - all without buffering, due to the high-performance Powerline technology that can span extremely long distances of up to 500 metres. So streaming, gaming, home office use, or virtual reality are even more enjoyable. Static devices such as smart TVs or consoles can also be used, since they can be connected easily thanks to two Gigabit LAN connections. You can also keep a close eye on all your devolo Magic adapters conveniently via the innovative devolo app. Thanks to super-smart Plug and Play, simply unpack, plug in and get going.

See full description
Specifications for Magic 2 WiFi Next Add-On Adapter 2x LAN Pass Thru Multi User MIMO Technology Plug and Play
  • Depth
    40mm
  • Height
    152mm
  • Width
    76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome